Shop All Spray Bottles
Rubbermaid Commercial
Dry Pad, 4 3/4 in W, White, PK150
Mfr # 2134282
Zoro # G2582768
product price: $81.29
/pk 150, $0.54/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 18 in
- Width 4 3/4 in
- For Use With HYGEN(TM) 17" Quick Connect Frame Mfr. No. 1863893, FGQ56000YL00
- Basic Material Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2134282
- Zoro # G2582768
- UPC # 00086876251715
- Country of Origin China
- Category Spray Bottles
Dimensions
Depth | 18 in |
Width | 4 3/4 in |
Overall Width | 5 in |
Overall Length | 18 in |
Details
Item | Dry Pad |
Color | White |
For Use With | HYGEN(TM) 17" Quick Connect Frame Mfr. No. 1863893, FGQ56000YL00 |
Basic Material | Microfiber |
Launderable | No |
Features | Polyester Scrubbing Stripes, Compatible with Common Disinfectants, Low Linting, Removes 99.7% of Tested Viruses and Bacteria |
Material | Microfiber |
Standards | GSA CID A-A-59323A |
Compatible Manufacturer Part Number | 1863893, FGQ56000YL00 |
Product Type | Dry Mop Pad |
Antimicrobial | Yes |
Series | Hygen |
Description
Dry Pad, Overall Width 5 in, Overall Length 18 in, Color White, Material Microfiber, Series Hygen, Antimicrobial Yes, Compatible Grainger Part Number 43WX68, 5MU87, Compatible Manufacturer Part Number 1863893, FGQ56000YL00, Features Polyester Scrubbing Stripes, Compatible with Common Disinfectants, Low Linting, Removes 99.7 Percent of Tested Viruses and Bacteria, Product Type Dry Mop Pad, Standards GSA CID A-A-59323A, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUCE 32 Oz. Hardwood & Laminate Floor Cleaner (WS109S)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Fresh, Blue, 4 PK (87473)
- SMELLS BE GONE Lavender Vanilla Scent Odor Absorber 12 oz Gel (52612)
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- RUBBERMAID COMMERCIAL Spray Bottle w/Trigger, 32 oz. (FG9C03060000)
- RUBBERMAID COMMERCIAL Spray Bottle, 32oz. Clear, PK 6 (RCP9C03060000CT)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- IMPACT PRODUCTS 32 oz. Clear Trigger Spray Bottle, Screw Closure Size: 7/100 mm (5032WG/6019DZ-91)
- WALTER SURFACE TECHNOLOGIES Refillable Sprayer (53M101)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- IMPACT PRODUCTS 22 oz. Clear Trigger Spray Bottle (5022WG/5802DZ-91)
- Rubbermaid Commercial Spray Bottles