Shop All Drum Dollies & Caddies
Rubbermaid Commercial
Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, 2PK, Black
Mfr # RCP265000BKCT
Zoro # G701846683
product price: $328.99
/pk 2, $164.50/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features Mobility; Maneuverable; Rust Resistant; Chip Resistant; Dent Resistant; Heavy Duty Caster; Swivel
- Number of Casters 5
- Application Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP265000BKCT
- Zoro # G701846683
- Country of Origin United States
- Category Drum Dollies & Caddies
Details
Material | Plastic |
Color | Black |
Item | Universal Drum Dolly |
Features | Mobility; Maneuverable; Rust Resistant; Chip Resistant; Dent Resistant; Heavy Duty Caster; Swivel |
Number of Casters | 5 |
Application | Drum |
Description
Universal Drum Dolly makes waste collection more efficient, saves time and reduces worker strain. It provides easy mobility and maneuverability of heavy loads for your 55-gallon drum, including Rubbermaid Commercial 55-Gallon Brute Containers. All-plastic, professional-grade construction resists rust, chipping and denting. Five heavy-duty wheels with swivel capabilities allow ease of mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- VESTIL Fork Extension, Black, 84 L x 4" W, PR (FE-4-84-BK)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- EAGLE MFG Dolly, Drum, 7 In Height (1698)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- LINCOLN Lubrication Trolley, 55 gal., 27 in. H (84378)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- PAKE HANDLING TOOLS Steel Drum Dolly, 2000 lb. Cap, 55 Gal Drum, 4 Swivel Nylon Casters With Brakes (PAKDL12)
- PIUSI Drum Trolley, 43" H (F1206801B)
- Rubbermaid Commercial Drum Dollies & Caddies