Shop All Liquid Storage Tanks
Rubbermaid Commercial
Drain Plug Kit, Use With 1MDB5-8, 1MDC1
Mfr # FG505012
Zoro # G2501073
original price:
$28.45
5% off
new price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 2 13/16 in
- Material Plastic
- Overall Width 2 13/16 in
- Overall Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG505012
- Zoro # G2501073
- UPC # 071691147305
- Country of Origin China
- Category Liquid Storage Tanks
Dimensions
Overall Length | 2 13/16 in |
Overall Width | 2 13/16 in |
Overall Height | 6 1/4 in |
Overall Diameter | 2 7/8 in |
Inlet Connection Diameter | 2 in |
Details
Color | Black |
Bin and Container Accessory Item | Drain Plug Kit |
Material | Plastic |
ESD Conductive | No |
Item | Drain Plug Kit |
Used With Bin or Container Style | Stock Tank |
For Use With | 1MDB5, 1MDB6, 1MDB7, 1MDB8, 1MDB9 |
Basic Pipe Fitting Shape | Plug |
Specific Pipe Fitting Shape | Plug |
Body Material | plastic |
Inlet Connection Type | NPT |
Compatible Manufacturer Model Number | FG424288BLA, FG424400BLA, FG424500BLA, FG424700BLA, FG505012 |
Product Type | Drain Plug |
Inlet Connection Gender | Male |
Description
Drain Plug Kit, Inlet Connection Diameter 2 in, Product Type Drain Plug, Inlet Connection Type NPT, Material Plastic, Overall Diameter 2 7/8 in, Compatible Grainger Part Number 1MDB5, 1MDB6, 1MDB7, 1MDB8, Compatible Manufacturer Model Number FG424288BLA, FG424400BLA, FG424500BLA, FG424700BLA, FG505012, Inlet Connection Gender Male, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 48w x 24d x 72h, Black (6244BL)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- RUBBERMAID COMMERCIAL 150 gal. Stock Tank, Black, 58" L , 39" W (FG424500BLA)
- RUBBERMAID COMMERCIAL Stock Tank, L 52, W 31, 50 gal., Black (FG424300BLA)
- RUBBERMAID COMMERCIAL 100 gal. Stock Tank, Black, 52" L, 31" W (FG424288BLA)
- RUBBERMAID COMMERCIAL Stock Tank, L 63 1/4, W 69, Cap 300 gal., Black (FG424700BLA)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 26.25" H (PAK5107)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- Rubbermaid Commercial Liquid Storage Tanks