Shop All Buckets & Mop Pails
Rubbermaid Commercial
Double Pail, 10.1" H, Gray, Plastic
Mfr # RCP261700GYCT
Zoro # G701863826
product price: $275.99
/pk 6, $46.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket Capacity 17 qt
- Color Gray
- Bucket/Pail Width 13.9"
- Bucket/Pail Height 10.1"
- Bucket/Pail Length 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP261700GYCT
- Zoro # G701863826
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 13.9" |
Bucket/Pail Height | 10.1" |
Bucket/Pail Length | 14.6" |
Details
Bucket Capacity | 17 qt |
Color | Gray |
Item | Double Pail |
Type | Double Pail |
Material | Plastic |
Features | Sturdy Handle |
Description
Double pail offers an easy-to-use cleaning system. Use the two compartments for separation of cleaning solution and rinse water. Pail accommodates 12" wide mops. Sturdy wire handle with plastic grip makes it easy to carry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- PROTEAM Twist Cap, Super QV, Purple (106073)
- O-CEDAR Hardwd Microfbr Mop Ref (151198)
- PROTEAM Blower Wheel, Washer, Spacer & Nut (510124)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- RUBBERMAID COMMERCIAL Executive 5-quart Heavy-duty Pail, 8.5" H, Black, Plastic; Polypropylene (RCP1857378CT)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL 4-1/4 gal. Rectangular Split Bucket, 10-1/8" H, Gray, Plastic (FG261700GRAY)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers