Shop All Trash Can Lids
Rubbermaid Commercial
Dome Top Dometop Lid, Black
Mfr # FG3975M2BLA
Zoro # G8901986
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome Top
- For Use With FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
- Color Black
- Top Design Dome Top
- For Use With Mfr. Model Number FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG3975M2BLA
- Zoro # G8901986
- UPC # 836513000578
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Dome Top |
For Use With | FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE |
Color | Black |
Top Design | Dome Top |
Item | Dometop Lid |
For Use With Mfr. Model Number | FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE |
Series | Landmark |
Fits Brand | Rubbermaid Commercial |
Description
Dome Top with Hole, For Use With Grainger Item Number 4KFP2, 4KFP3, 4KFP6, 4KFP7, 5M833, 5M843, For Use With Mfr. Model Number FG397001BLA, FG397001DWOOD, FG397001SBLE, FG397501BLA, FG397501DWOOD, FG397501SBLE, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Platers Brush, 4x18 Rows (0005403700)
- WEIMAN Weiman Leather Wps 30 Ct (91)
- RUBBERMAID COMMERCIAL Hinge (FG3975L90000)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug (94998841)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue (RCP269288BE)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Red, Resin, 1 Openings (FG263788RED)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- Rubbermaid Commercial Trash Can Lids