Shop All Trash Can Dollies
Rubbermaid Commercial
Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK
Mfr # RCP264600BK
Zoro # G301847455
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Caster Size 8"; 3"
- Overall Length 45"
- Height 8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP264600BK
- Zoro # G301847455
- UPC # 86876161779
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Caster Size | 8"; 3" |
Overall Length | 45" |
Height | 8" |
Width | 20.2" |
Details
Load Capacity | 400 lb |
Item | Brute Tandem Dolly for 2620, 2632, 2643, 2655, 3526, 3536 Containers |
Color | Black |
Type | Dolly |
Description
Boost productivity by transporting two different containers at one time using this Brute Tandem Dolly. Two twist locks hold containers securely and unlock easily for unloading, allowing easy transport of two loaded, 44-gallon Brute containers (sold separately). Maneuver easily across rough floors and around corners with heavy-duty 8" wheels and sturdy 3" swivel casters. Structural foam construction provides superior strength and durability. Load capacity is 400 lb. The innovative center hinge allows smooth movement across uneven surfaces and allows the dolly to fold up for convenient storage when not in use. Tandem Dolly works with Rubbermaid 2620, 2632, 2643, 2655, 3526 and 3536 containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8842-03)
- BEER CLEAN Powder Glass Cleaner, 0.50 oz., White, Unscented, Foil Pack, 100 PK (990221)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263200GRAY)
- RUBBERMAID COMMERCIAL Brute Round Dolly, 350 Lb. Load Cap, 2PK, Black (RCP264000BKCT)
- RUBBERMAID COMMERCIAL Brute Quiet Dolly, 250 lb Capacity, 18.25 dia. x 6.63h, Black (FG264043BLA)
- RUBBERMAID COMMERCIAL Container, Includes Base, Lid and Dolly (FG263600WHT)
- RUBBERMAID COMMERCIAL Brute Container Square Dolly, 250 lb Capacity, 17.25 x 6.25, Black (FG353000BLA)
- RUBBERMAID COMMERCIAL Slim Jim Resin Trainable Dolly, 120 lb Capacity, 23.86 x 14.71 x 8.36, Plastic, Black (1980602)
- RUBBERMAID COMMERCIAL Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, 2PK, Black (RCP264043BLACT)
- RUBBERMAID COMMERCIAL Brute Container Universal Drum Dolly, 500 lb Cap., 24.38 x 7.13, Black (FG265000BLA)
- Rubbermaid Commercial Trash Can Dollies