Shop All Rags & Towels
Rubbermaid Commercial
Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600
Mfr # 2134283
Zoro # G401860491
product price: $113.00
/pk 600, $0.19/ea
Free Shipping & Returns
Not eligible for select promotions
$113.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Blue/White Stripes
- Size 12 x 12
- Color Blue/White Stripes
- Used On Mirrors; Glass; Stainless Steel
- Features For Rubbermaid® Commercial HYGEN™ Charging Bucket: RCP2135007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2134283
- Zoro # G401860491
- UPC # 86876297867
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 x 12 |
Width | 12" |
Length | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Blue/White Stripes |
Item | Disposable Towels |
Color | Blue/White Stripes |
Used On | Mirrors; Glass; Stainless Steel |
Features | For Rubbermaid® Commercial HYGEN™ Charging Bucket: RCP2135007 |
For Use With | Rubbermaid® Commercial HYGEN™ Charging Bucket: RCP2135007 |
Paper Towel Type | Microfiber |
Recommended For | Bacteria; Viruses |
Effective to Remove | Bacteria; Viruses |
Type | Microfiber |
Wipes per Container | 60 |
Wipes Application | Mirrors; Glass; Stainless Steel |
Application | Dusting; Wet Cleaning |
Weight | 9.83 lbs |
Standards | Meets GSA Commercial Specification CID A-A-59323A for Low-Lint Cleaning Cloths |
Packaging Type | Polybag |
Description
Convenient microfiber cleaning cloths remove 99.9% of microbes. Built-in scrubbing strips work hard to clean tough stains. Use these cloths for a streak-free clean on mirrors and glass. Cloths remove dirt without smearing. Ideal for both dusting and wet cleaning. Compatible with bleach and quat. Designed for use with the Rubbermaid HYGEN charging tub (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 10 Lb. Box (R020-C45-PU*10)
- NILFISK Cartridge Filter, Dry, HEPA Cartridge Filter (8-17262)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Blue, PK24 (1820583)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Blue, PK24 (1820579)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Green, PK12 (FGQ62000GR00)
- RUBBERMAID COMMERCIAL Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150 (2134282)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24 (1820580)
- WORKWIPES New White 100% Cotton Rags in Box 1 box (WIP595)
- Rubbermaid Commercial Rags & Towels