Shop All Handles, Frames and Braces
This Product is Discontinued
Rubbermaid Commercial
Disposable Cloth Kit, Microfiber, 12"L (Discontinued)
Mfr # 1928756
Zoro # G9970877
This Product is Discontinued
Key Features
- Roll Length No Roll
- Number of Sheets 160
- For Use With 12" x 12" Microfiber Cloths
- Material Microfiber
- Features The Rubbermaid Hygen Cloth Starter Kit Comes With 160 Cloths And One Charging Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1928756
- Zoro # G9970877
- UPC # 086876225730
- Country of Origin Unknown
- Category Handles, Frames and Braces
Dimensions
Roll Length | No Roll |
Sheet Size | 8 in x 10 in |
Size | 12" x 12" |
Sheet Width | 8 in |
Sheet Length | 10 in |
Details
Item | Dry Wipe |
Number of Sheets | 160 |
For Use With | 12" x 12" Microfiber Cloths |
Material | Microfiber |
Features | The Rubbermaid Hygen Cloth Starter Kit Comes With 160 Cloths And One Charging Tub |
Series | Hygen |
Container Type | Pop-Up Tub |
Color | White |
Product Color | White |
Green Certification or Other Recognition | EPA |
Launderable/Disposable | Disposable |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | Virgin |
Package Type | Bucket |
Cleaning Cloth Color | White |
Lint Level | Low Lint |
Wipe Type | Bucket System |
Product Series | HYGEN(TM) |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type Bucket System, Dispenser Bucket, Product Series HYGEN(TM), White, Minimum Cleanroom Standards None, Microfiber, Lint Level Low Lint, Roll Length No Roll, Sheet Length 10 in, Sheet Width 8 in, Number of Sheets 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.