Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Dispenser, Touch-free, f/Foam Soap/Sanitizer, BK/CE, PK 10
Mfr # RCP1980826CT
Zoro # G502501767
product price: $636.99
/pk 10, $63.70/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Material Plastic
- Color Black/Chrome
- Size 1.16 quart
- Application Handwash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1980826CT
- Zoro # G502501767
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.16 quart |
Width | 5.5" |
Length | 5.5" |
Details
Item | LumeCell AutoFoam Dispensers |
Operation Mode | Automatic |
Material | Plastic |
Color | Black/Chrome |
Application | Handwash |
Dispenser Operation | Solar |
Features | Touch-free |
Type | Foam Soap Dispenser |
Standards | ADA |
Description
AutoFoam Dispenser offers versatile use and a cost-effective power source. It dispenses Rubbermaid Commercial automatic foam soap or automatic hand sanitizer refills. Touch-free dispenser is completely self-powered by any indoor light source, eliminating the need for alkaline batteries. LumeCel's rechargeable energy cell and solar panels are 100 percent recyclable for a positive environmental impact. Battery-free dispenser is easy to use. It's also virtually maintenance-free, reducing the potential of workplace mishaps or accidents. LumeCel's rechargeable energy cell and solar panels are 100 percent recyclable for a positive environmental impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Ice Machine Cleaner, Blue, 8 oz., PK24 (01149962)
- SCOTT Standard Roll Bathroom Tissue, White, 80PK (KCC04460)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- PIG Sorbents, 13 gal, 5 in x 60 in, Universal, Yellow, Polypropylene, SAP (WTR001)
- RUBBERMAID COMMERCIAL Floor Stand, Black, 59-1/4" H (FG750824)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 11 x 14 x 3.5, Chrome (1938171)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, Polished Chrome, PK4 (FG402241)
- GOJO Dispenser, Purell , 800Ml, Wht (9621-12)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers