Shop All Air Freshener Dispensers
Rubbermaid Commercial
DISPENSER, TCELL, KEY 3, WHT PK
Mfr # RCP1793547CT
Zoro # G702498393
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 6000 ft³
- Width 2.9"
- Features Tamper Resistant
- Height 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1793547CT
- Zoro # G702498393
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Width | 2.9" |
Height | 5.9" |
Details
Coverage | 6000 ft³ |
Features | Tamper Resistant |
Color | White |
Description
Utilizing its patented delivery system, this TCell Dispenser consistently delivers a precise dose of high-quality fragrance blended with Microtrans, a true odor neutralizer, for 60 or 90 days without the use of batteries. Natural airflow distributes the odor neutralizer throughout the room so the dispenser is ideal for high-traffic areas with good airflow. Because even the cleanest washrooms are susceptible to unavoidable odors, a discreet, effective, air freshening system is essential. This cost-effective, passive air-care solution offers compact, silent operation and instantly enhances the image of any environment. It is easy to use with no programming required. Tamper-resistant design contains a unique, 90-degree spill protection. One dispenser covers a washroom with approximately three to four stalls/fixtures (6,000 cubic feet).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Alcohol Wipes, White, Canister, Cloth, 100 Wipes, 8 in x 5 in, Unscented (1610-100DSP)
- ZEP Pot and Pan Cleaner, Drum, Sz 55 gal. (151385)
- HIGH DENSITY MINI-ROLLS 40x48 16 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40483MC)
- GEN Multifold Paper Towels, 4000 PK (GEN1508)
- RUBBERMAID COMMERCIAL Air Freshener Dispenser, TCELL Wall Mount, Dispenser Only, White (1793547)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, White, 8 in. H (2095207)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Black, 8 in. H (2095206)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Chrome, 8 in. H (2095208)
- RUBBERMAID COMMERCIAL TC TCell Odor Control Dispenser, 2.9 x 2.75 x 5.9, Black (1793546)
- TIMEMIST Air Freshener Dispenser, 6000 cu.ft. (1044155)
- Rubbermaid Commercial Air Freshener Dispensers