Shop All Air Freshener Dispensers
Rubbermaid Commercial
DISPENSER, TCELL, CHROME
Mfr # RCP1793548
Zoro # G902498421
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 6000 ft³
- Features Tamper Resistant; Eco-friendly
- Width 2.9"
- Height 5.9"
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1793548
- Zoro # G902498421
- UPC # 86876212884
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Width | 2.9" |
Height | 5.9" |
Details
Coverage | 6000 ft³ |
Features | Tamper Resistant; Eco-friendly |
Color | Chrome |
Description
Utilizing its patented delivery system, this TCell Dispenser consistently delivers a precise dose of high-quality fragrance blended with Microtrans, a true odor neutralizer, for 60 or 90 days without the use of batteries. Natural airflow distributes the odor neutralizer throughout the room so the dispenser is ideal for high-traffic areas with good airflow. Because even the cleanest washrooms are susceptible to unavoidable odors, a discreet, effective, air freshening system is essential. This cost-effective, passive air-care solution offers compact, silent operation and instantly enhances the image of any environment. It is easy to use with no programming required. Tamper-resistant design contains a unique, 90-degree spill protection. One dispenser covers a washroom with approximately three to four stalls/fixtures (6,000 cubic feet).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Lift Up, HDPE (FG9W2700GRAY)
- WEBSTER 56 gal Trash Bags, XL, 2 mil (51 Micron), Black, 100 PK (WBIRNW4320)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 3-1/2"L, Wall (1793532)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Silver, 2-3/4"L (1793548)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 4-5/16"L, Wall (1793535)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Wht (1793547)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, White, 6-3/16"L, Wall (1793541)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- Rubbermaid Commercial Air Freshener Dispensers