Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Dispenser, f/Foam Soap, Touch-Free, , Chrome/Black, PK 4
Mfr # RCPFG401310CT
Zoro # G602502480
product price: $341.99
/pk 4, $85.50/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Color Chrome
- Application Handwash
- Features Counter Mountable; Refillable; Touch-free
- Type Foam Soap Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPFG401310CT
- Zoro # G602502480
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Details
Item | One Shot Touch-free Soap Dispenser |
Operation Mode | Automatic |
Color | Chrome |
Application | Handwash |
Features | Counter Mountable; Refillable; Touch-free |
Type | Foam Soap Dispenser |
Dispenser Operation | Battery |
Description
Foam soap dispenser is part of the One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious formulas (sold separately) encourage healthy handwashing. Patented Smart Sensor technology detects hands and automatically delivers the perfect amount of soap. Touch-free delivery encourages use and eliminates cross-contamination to help reduce the spread of germs. Controlled dispensing of concentrated soaps eliminates overuse and costly waste. Refills (sold separately) deliver a high yield of handwashes - up to 2,000 per refill. Disposable hygienic refill keeps soap fresh and germ-free. Industry-leading battery life lasts up to two years or 90,000 cycles for One Shot foam dispensers. Counter-mounted foam dispenser of this closed dispensing system also features a polished chrome/black finish and indicator lights for refill and battery life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- SHOP-VAC Drum-Top Vacuum Head, 120 V, 80 cfm, 35 ft (9700606)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- RUBBERMAID COMMERCIAL Floor Stand Dispenser, Black, 51 73/100 in (2143543)
- RUBBERMAID COMMERCIAL TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black (FG401310)
- BOBRICK Manual Soap Dispenser, Foam (8236)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers