Shop All Handles, Frames and Braces
This Product is Discontinued
Rubbermaid Commercial
Disp. Cloth Refill, Microfiber, 960 Sheets (Discontinued)
Mfr # 1928024
Zoro # G9970852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Bag
- Series Hygen
- Sheet Size 8 in x 10 in
- Material Microfiber
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1928024
- Zoro # G9970852
- UPC # 086876225754
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Sheet Size | 8 in x 10 in |
Size | 12" x 12" |
Sheet Width | 8 in |
Sheet Length | 10 in |
Roll Length | No Roll |
Details
Item | Dry Wipe |
Container Type | Bag |
Series | Hygen |
Material | Microfiber |
Color | White |
Number of Sheets | 960 |
Product Color | White |
For Use With | Mfr No. 1928756 |
Ply | 1 |
Features | Non-smearing, Disposable, Streak-free |
Green Certification or Other Recognition | EPA |
Launderable/Disposable | Disposable |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Color | White |
Cleaning Cloth Condition | Virgin |
Lint Level | Low Lint |
Product Series | HYGEN(TM) |
Wipe Type | Bucket System Refill |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type Bucket System Refill, Soft Pack, Product Series HYGEN(TM), White, Minimum Cleanroom Standards None, Microfiber, Lint Level Low Lint, Roll Length No Roll, Sheet Length 10 in, Sheet Width 8 in, Number of Sheets 960, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.