Shop All Diagnostic and Monitoring Instruments and Supplies
Rubbermaid Commercial
Defenders Biohazard Step Can, Square, Steel, 7 gal, Red
Mfr # FGST7EPLRD
Zoro # G4076622
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Prism
- Application Biohazardous Waste Disposal
- Capacity 4 gal
- Material Steel
- Weight 19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGST7EPLRD
- Zoro # G4076622
- UPC # 97591006450
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 17" |
Depth | 12" |
Width | 12" |
Details
Shape | Rectangular Prism |
Application | Biohazardous Waste Disposal |
Capacity | 4 gal |
Material | Steel |
Weight | 19 lbs |
Color | Red |
Lid Type | Foot-Lever Clamshell |
Finish | Powder Coated |
Description
Rubbermaid® Commercial Defenders Biohazard Step Can, Square, Steel, 7 gal, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- DEFIBTECH Automated External Defibrillator (DCF-A120RXEN)
- MEDLINE Adhesive Bandages, Plastic, 1"x3", 100/BX, Plastic, PK100 (MIINON25600)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel (FGST12SSPL)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 6.5 gal, White (FGST12EPLWH)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- Rubbermaid Commercial Diagnostic Equipment