Shop All Diagnostic and Monitoring Instruments and Supplies
Rubbermaid Commercial
Defenders Biohazard Step Can, Square, Steel, 24 gal, White
Mfr # FGST24EPLWH
Zoro # G4076281
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Prism
- Application Biohazardous Waste Disposal
- Material Steel
- Capacity 13 gal
- Weight 59.16 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGST24EPLWH
- Zoro # G4076281
- UPC # 97591074114
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 30" |
Depth | 15" |
Width | 15" |
Details
Shape | Rectangular Prism |
Application | Biohazardous Waste Disposal |
Material | Steel |
Capacity | 13 gal |
Weight | 59.16 lbs |
Lid Type | Foot-Lever Clamshell |
Color | White |
Finish | Powder Coated |
Standards | FM Approved; Meets Federal OBRA Standards and OSHA Bloodborne Pathogens Standard; UL Listed |
Description
Rubbermaid® Commercial Defenders Biohazard Step Can, Square, Steel, 24 gal, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FLEMING SUPPLY Fleming Supply Electric Neck and Shoulder Heat Pad (445582KUI)
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- BETCO Skin Cleanser, Antibacterial, Foam, 1000ml, Gold, 6PK (BET7512900CT)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel (FGST12SSPL)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 6.5 gal, White (FGST12EPLWH)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- Rubbermaid Commercial Diagnostic Equipment