Shop All Diagnostic and Monitoring Instruments and Supplies
Rubbermaid Commercial
Defenders Biohazard Step Can, Square, Steel, 24 gal, Red
Mfr # FGST24EPLRD
Zoro # G4075405
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Prism
- Application Biohazardous Waste Disposal
- Capacity 13 gal
- Material Steel
- Weight 35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGST24EPLRD
- Zoro # G4075405
- UPC # 97591002469
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 30" |
Depth | 15" |
Width | 15" |
Details
Shape | Rectangular Prism |
Application | Biohazardous Waste Disposal |
Capacity | 13 gal |
Material | Steel |
Weight | 35 lbs |
Lid Type | Foot-Lever Clamshell |
Color | Red |
Finish | Powder Coated |
Standards | FM Approved; Meets Federal OBRA Standards and OSHA Bloodborne Pathogens Standard; UL Listed |
Description
Rubbermaid® Commercial Defenders Biohazard Step Can, Square, Steel, 24 gal, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- CYNAMED Dental Root Elevator, Bein, 3mm (CYZR-0811)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 6.5 gal, White (FGST12EPLWH)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel (FGST12SSPL)
- A2Z SCILAB Kidney Tray Dish 8", Medium, Stainless Steel (A2Z-ZR698)
- Rubbermaid Commercial Diagnostic Equipment