Shop All Diagnostic and Monitoring Instruments and Supplies
Rubbermaid Commercial
Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel
Mfr # FGST12SSPL
Zoro # G4076071
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Prism
- Application Biohazardous Waste Disposal
- Capacity 6.5 gal
- Material Steel
- Weight 22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGST12SSPL
- Zoro # G4076071
- UPC # 97591074022
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 23" |
Depth | 12" |
Width | 12" |
Details
Shape | Rectangular Prism |
Application | Biohazardous Waste Disposal |
Capacity | 6.5 gal |
Material | Steel |
Weight | 22 lbs |
Lid Type | Foot-Lever Clamshell |
Color | Stainless Steel |
Standards | FM Approved; Meets Federal OBRA Standards and OSHA Bloodborne Pathogens Standard; UL Listed |
Description
Rubbermaid® Commercial Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo Supro Max Floral Scent Heavy Duty Hand Cleaner 10 oz (7278-08)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 6.5 gal, White (FGST12EPLWH)
- AIRXCEL Airxcel 81-0979 ADB Manual Bluetooth Heat Pump (9630-725)
- Rubbermaid Commercial Diagnostic and Monitoring Instruments and Supplies