Shop All Diagnostic and Monitoring Instruments and Supplies
Rubbermaid Commercial
Defenders Biohazard Step Can, Square, Steel, 12 gal, Red
Mfr # FGST12EPLRD
Zoro # G4071320
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Prism
- Application Biohazardous Waste Disposal
- Capacity 6.5 gal
- Material Steel
- Weight 23.238 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGST12EPLRD
- Zoro # G4071320
- UPC # 97591001233
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 23" |
Depth | 12" |
Width | 12" |
Details
Shape | Rectangular Prism |
Application | Biohazardous Waste Disposal |
Capacity | 6.5 gal |
Material | Steel |
Weight | 23.238 lbs |
Lid Type | Foot-Lever Clamshell |
Color | Red |
Finish | Powder Coated |
Standards | FM Approved; Meets Federal OBRA Standards and OSHA Bloodborne Pathogens Standard; UL Listed |
Description
Rubbermaid® Commercial Defenders Biohazard Step Can, Square, Steel, 12 gal, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPI EMPI LW193057-150 60 in. Right Angle Lead Wire Fits 300PV; Epix; Focus; Select Units (LW193057-150)
- FIRST AID ONLY Anti-Itch, Packet, 0.9g, PK12 (18-012)
- BRAZOS Walking Stick, Twisted, Hickory, 41" (602-3000-1279)
- MEDIQUE Poison Ivy Spray, Spray Can, 3 oz. (48717)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel (FGST12SSPL)
- EASY HEAT 5Pk Gel End Cap (FFEC)
- Rubbermaid Commercial Diagnostic and Monitoring Instruments and Supplies