Rubbermaid Commercial

Cutlery Bin, 4 Compartment


product price: $14.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Number of Compartments 4
  • Color Gray
  • Height 3 3/4 in
  • Width 21 3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3 3/4 in
Width 21 3/4 in
Overall Length 21 1/4 in
Overall Height 3 3/4 in
Overall Width 11 1/2 in

Details

Item Cutlery Tray
Material Plastic
Number of Compartments 4
Color Gray
Finish Resin

Description

Cutlery Tray, Color Gray, Finish Resin, Product Type Kitchen Drawer Organizer, Material Plastic, Number of Compartments 4, Overall Height 3 3/4 in, Overall Length 21 1/4 in, Overall Width 11 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.