Shop All Mops
Rubbermaid Commercial
Cut-End Dust Mop, Green, Microfiber, FGQ46000GR00
Mfr # FGQ46000GR00
Zoro # G405731728
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 60w x 5d
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop Style Cut-End
- Mop Type Dust Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ46000GR00
- Zoro # G405731728
- UPC # 86876182514
- Country of Origin Viet Nam
- Category Mops
Dimensions
Mop Pad Size | 60w x 5d |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop Style | Cut-End |
Mop Type | Dust Mop |
Item | Dust Mop |
Standards | LEED Applicable |
Application | Floor Maintenance |
Includes | Includes six dust mop heads per case. |
Launderable | Yes |
Material | Microfiber |
Color | Green |
Weight | 0.98 lbs |
Description
100% microfiber dust mop collects and holds large dust particles, debris and dirt mechanically and electrostatically for superior dusting results. Microfibers ensure outstanding dust and microbe removal from all types of cleaning surfaces. Advanced hook-and-loop backing holds-up under harsh laundering conditions and attaches pads more securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HB Quat Disinfecting Cleaner, 0.5 gal. Jug (25A)
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (FGQ80500WH00)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT203)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Blue (3486108)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, PK12 (FGJ15100YL00)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop Pad, Blue, Microfiber, PK12 (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- TOUGH GUY 36 in L Dust Mop, 4 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY4)
- Rubbermaid Commercial Mops