Shop All Mops
Rubbermaid Commercial
Cut-End Dust Mop, Green, Microfiber, FGQ43800GR00
Mfr # FGQ43800GR00
Zoro # G4051194
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 36 in
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Cut
- Mop Style Cut End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ43800GR00
- Zoro # G4051194
- UPC # 86876182491
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 36 in |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Cut |
Mop Style | Cut End |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Material | Microfiber |
Features | Washable |
Application | Floor Maintenance |
Standards | LEED Applicable |
Weight | 0.595 lbs |
Description
Rubbermaid® Commercial HYGENTM HYGEN Dry Dusting Mop Heads with Fringe, 36", Microfiber, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100S)
- POPULAR LIFE Kleen Mitt Glove Refill, Medium Grade Scouring Pad, Green, Left Hand (PL-MS-KMGG-7-RHRF-36)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- ZEP Sheen, Furniture Clnr-Polish, 20n16, PK12 (021601)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ44900GR00 (FGQ44900GR00)
- RUBBERMAID COMMERCIAL Super Stitch Medium Blend Mop, Blue (RCPD21206BE)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Gray/Black (FGM146000000)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic (FGJ15300YL00)
- RUBBERMAID COMMERCIAL universal Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12 (FGE23800BL00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, White, Cotton, PK12 (RCPV11700WH00)
- Rubbermaid Commercial Mops