Shop All Mops
Rubbermaid Commercial
Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12
Mfr # RCPS299CT
Zoro # G502448857
product price: $255.99
/pk 12, $21.33/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Washable; Absorbent
- Length 9"
- Width 5"
- Color White
- Application Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPS299CT
- Zoro # G502448857
- Country of Origin United States
- Category Mops
Dimensions
Length | 9" |
Width | 5" |
Details
Item | Wall Washer Kit Replacement Pads |
Features | Washable; Absorbent |
Color | White |
Application | Wall |
Material | Cotton Fiber |
Type | Mop Head Refill |
Description
Replacement pads are designed for use in the Rubbermaid Commercial Wall Washer Kit. When attached to the plastic head on the wood or aluminum handle (all sold separately), the pads help you scrub walls clean. Raised-ribbed design works with either side-pressure or downward pressure mop wringers without requiring additional adapters. Washable cotton pads remove easily for convenient laundering.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Brush, Carbon (22117)
- PIG Trash Bags, 36 in x 60 in, 3 mil (76 microns), Black/Yellow, 25 PK (BAG202-L)
- INTEPLAST GROUP High Density Commercial Can Liners 24x24 6 Mic - Black (IBS EC242406K)
- FRESH PRODUCTS Tidal Wave, Urinal Screen, Fabulous Scent, 0.42 oz, Purple, 6PK (TWDS-11)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA21206WH00 (FGA21206WH00)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 48" Green, PK 6 (RCPQ449CT)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL 24 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic (FGJ35300BL00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, Green, Cotton/Synthetic, FGD21206GR00 (FGD21206GR00)
- PINPOINT Floor Finish Mop Head - Medium (PI1522959)
- Rubbermaid Commercial Mops