Shop All Utility Carts
Rubbermaid Commercial
Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb
Mfr # FG430000BLA
Zoro # G2634493
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 1/2 in
- Overall Length 45 1/2 in
- Overall Width 24 in
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG430000BLA
- Zoro # G2634493
- UPC # 086876191523
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 34 1/2 in |
Overall Length | 45 1/2 in |
Overall Width | 24 in |
Handle Height | 34 3/8 in |
Caster Width | 1/2 in |
Caster Dia. | 5" |
Top Shelf Height | 34 1/2 in |
Shelf Length | 32 in |
Shelf Width | 23 1/2 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 45-1/2 in x 24 in x 34-1/2 in |
Shelf LxW | 32 in x 23-1/2 in |
Description
Convertible Utility Cart with Flush Plastic Shelf & Platform, Number of Shelves 2, Lip Style Flush, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 23 1/2 in, Top Shelf Height 34 1/2 in, Distance Between Shelves 18 7/8 in, Handle Type Flat, Handle Height 34 3/8 in, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- ZORO SELECT Post Sleeve, 10-7/8 In Dia., 60In H, Yellow (3507R)
- HARRINGTON Chain Spring (ER1DL9051)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, Plastic, 3 Shelves, 300 lb (FG9T6800BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- RUBBERMAID COMMERCIAL Heavy Duty Adaptable Utility Cart, 2 Shelves, 25.2w x 51.5d x 36h, Black (1997208)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- RUBBERMAID COMMERCIAL Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (FG342488BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452500BLA)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000102)
- Rubbermaid Commercial Utility Carts