Shop All Faucet Aerators
Rubbermaid Commercial
Control Box, Black, Gray, Plastic, Brass, Plastic
Mfr # 490251
Zoro # G3346034
product price: $222.00
/ea
Free Shipping & Returns
$222.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Auto
- Material Brass And Plastic
- Connection 1/2 in NPSM
- Material of Construction Brass, Plastic
- Sub-Category Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 490251
- Zoro # G3346034
- UPC # 763905002516
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Details
Item | Control Box |
Fits Brand | Auto |
Finish | Black, Gray, Plastic |
Material | Brass And Plastic |
Connection | 1/2 in NPSM |
Material of Construction | Brass, Plastic |
Sub-Category | Valves |
For Use With | Technical Concepts Autofaucet(R) w/SST |
Description
Control Box, Fits Brand Auto, For Use with Series Auto Faucets, Connection 1/2 in NPSM, Finish Black, Gray, Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 6 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP6)
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P550)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (1452004)
- NEOPERL 1.5 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501705)
- KOHLER Aerator, Small, 1.2 Gpm (1267078)
- TOP CHEF Larsen Supply Co.Inc. 09-9011 0.86 in. Female Thread x 27 Chrome Aerator (TO592283)
- KOHLER Aerator Pca Jr Spray - 0.5Gpm (1101642-VS)
- SPEAKMAN Eyewash Sprayhead (RPG05-0714)
- KOHLER Aerator Kit, 2.5 Gpm (1408312)
- Rubbermaid Commercial Kitchen Faucets & Accessories