Shop All Trash Can Dollies
Rubbermaid Commercial
Container Dolly, 100 lb, Single, 9in H, Gray
Mfr # 1968468
Zoro # G4036509
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Capacity 16 to 23 gal
- Load Capacity 100 lb
- Material Stainless Steel
- Dolly Shape Rectangular
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1968468
- Zoro # G4036509
- UPC # 086876227970
- Country of Origin China
- Category Trash Can Dollies
Dimensions
Fits Container Size | 16 to 23 gal. |
Caster Size | 3 in |
Width | 9-5/16" |
Height | 9 in |
Details
For Container Capacity | 16 to 23 gal |
Load Capacity | 100 lb |
Material | Stainless Steel |
Dolly Shape | Rectangular |
Color | Gray |
For Use With | Utility Containers |
Max. No. of Containers | 1 |
Shape | Rectangular |
Series | Slim Jim(R) |
For Use With Trash Can Mfr. Model Number | 1971258 |
Item | Container Dolly |
Dolly Product Grouping | Container Dolly |
For Cntnr Cap | 16 to 23 gal |
Description
Container Dolly, 16 to 23 gal, Rectangular, Slim Jim(R) Series, 100 lb, Max. No. of Containers 1, Height 9 in, Stainless Steel, Gray, Caster Size 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Dustpan Lobby Pro 12-1/2 (1887090)
- SPRAYON Liquid Glass Cleaner, 18 oz., White, Unscented, Aerosol Can (SC0888000)
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- CORTECH Threaded Wet Mop Handle, White, Fiberglass (204015J)
- RUBBERMAID COMMERCIAL Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK (RCP264600BK)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb. Load Cap., Black (1980602)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb, Double, 9in H, Gray (1956191)
- RUBBERMAID COMMERCIAL Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black (FG264000BLA)
- RUBBERMAID COMMERCIAL Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black (FG264600BLA)
- RUBBERMAID COMMERCIAL Universal Drum Dolly Cart (FG265000BLA)
- Rubbermaid Commercial Trash Can Dollies