Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Compact Housekeeping Cart, Black
Mfr # FG619000BLA
Zoro # G4152163
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Housekeeping Cart
- Shelf Count 3
- Cart Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
- Color Black
- Trash Bag Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG619000BLA
- Zoro # G4152163
- UPC # 086876192414
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 49 in |
Overall Width | 22 in |
Caster Dia. | 8 in |
Overall Height | 50 in |
Wheel Diameter | 8 in |
Overall Depth | 49 in |
Caster Diameter | 8 in |
D x W x H | 49 in x 22 in x 50 in |
Description
Compact Housekeeping Cart, Overall Depth 49 in, Overall Height 50 in, Includes Bumpers, Fabric Bag, Under-Deck Shelf, Vacuum Holder, Includes Shelves Yes, Includes Waste Container No, Lockable No, Number of Shelves 3, Waste Container Capacity 34 gal, Overall Width 22 in, Features Impact-Absorbing and Non-Marring Bumpers, Ergonomic Design, Frame Color Black, Lock Type Non-Locking, Weight 95.6 lb, Frame Material Plastic, Wheel Diameter 8 in, Caster Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- GORDON BRUSH 18" Speed Sweep® Average Duty Poly Brush (M231183)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- GOJO Heavy Duty Bucket Bracket For 6396-06 Scrubbing Towels (6301-01)
- RUBBERMAID COMMERCIAL Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black (FG617388BLA)
- RUBBERMAID COMMERCIAL Microfiber Janitor Cart, Black, Plstc/Alum (FG9T7300BLA)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Small, 16-1/2"x14-3/10"x25", DGY (RCP1902467)
- RUBBERMAID COMMERCIAL Caddy, Gray, Polyethylene (FG264900GRAY)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, Structural Web (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Flow Clean Connect (FGQ979L20000)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- Rubbermaid Commercial Carts, Caddies & Accessories