Shop All Mops
Rubbermaid Commercial
Commercial Mop Head, Super Stitch, Loop End GN, PK 6
Mfr # RCPD21206BECT
Zoro # G102448868
product price: $74.75
/pk 6, $12.46/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Application Mopping
- Material Cotton; Synthetic Yarn
- Type Mop Head Refill
- Features Cut Ends; Absorbent; Moisture Resistant; Looped Ends; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPD21206BECT
- Zoro # G102448868
- Country of Origin United States
- Category Mops
Details
Item | Super Stitch Medium Blend Mop |
Color | Blue |
Application | Mopping |
Material | Cotton; Synthetic Yarn |
Type | Mop Head Refill |
Features | Cut Ends; Absorbent; Moisture Resistant; Looped Ends; Durable |
Description
Super Stitch Blend Mop with 1" headband outperforms and outlasts premium cut-end mops two to one. Balanced blend of four-ply cotton and synthetic yarns provides high absorbency and strength. Synthetic mesh headband prohibits moisture-retention for longer product life. Looped ends and yarn tailband mop deliver greater floor coverage. The looped end provides the ultimate durability and like-new launderability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Kitchen CleanerDegreaserWipes, 12x9", 30ct (36397)
- KESSEBOHMER Waste Lid Champagne (2507910103)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebasket, Black, Plastic (RCP295500BK)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber (FGQ41800GR00)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ44900GR00 (FGQ44900GR00)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Blue (3486108)
- RUBBERMAID COMMERCIAL 20.8 in L Flat Mop Pad, Hook-and-Loop Connection, Gray, Microfiber (1863895)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Rayon, PK12, FGV41800WH00 (FGV41800WH00)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15700WH00 (FGK15700WH00)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2020CEA (BWK2020CEA)
- Rubbermaid Commercial Mops