Shop All Laundry Carts
Rubbermaid Commercial
Collapsible XCart, Steel, 4 Bushel Cart, 20.33w x 24.1d x 34h, Bk/Slvr
Mfr # 1881749
Zoro # G4602015
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 220 lbs
- Overall Width 20.33"
- Color Black/Silver
- Material Powder-Coated Steel
- Weight 20.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1881749
- Zoro # G4602015
- UPC # 86876221626
- Country of Origin China
- Category Laundry Carts
Dimensions
Overall Width | 20.33" |
Depth | 24.1" |
Height | 34" |
Details
Load Capacity | 220 lbs |
Color | Black/Silver |
Material | Powder-Coated Steel |
Weight | 20.6 lbs |
Description
Rubbermaid® Commercial Collapsible X-Cart, Steel, Four Bushel Cart, 20.33w x 24.1d x 34h, Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 24" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim (89215)
- PIG Sorbents, 1 gal, 11 in x 12 in, Harsh Chemicals, Pink, Alizarin, Polypropylene, Sodium Carbonate (MAT304)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772918NP)
- ALLPOINTS 36 in Handle, Gray (1591205)
- RUBBERMAID COMMERCIAL Collapsible X-Cart, Steel, 2-4 Bushel Cart, 24.1Wx35.7Dx34H, Blk/Slvr (1881781)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- RUBBERMAID COMMERCIAL Collapsible XCart, Steel, 8 Bushel Cart, 24.1w x 35.7d x 34h, Blk/Slvr (1881750)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- SEVILLE CLASSICS Canvas Laundry Car, Commercial, Heavy Duty (WEB340)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 35" High, 2 Pack (692-2PK)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- Rubbermaid Commercial Laundry Carts