Shop All Floor Signs
Rubbermaid Commercial
Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular
Mfr # RCP611278YWCT
Zoro # G801839721
product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CLOSED
- Width 11"
- Height 25"
- Sign Shape Rectangular
- Printed Language English; French; Spanish; German
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP611278YWCT
- Zoro # G801839721
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11" |
Height | 25" |
Length | 26" |
Details
Item | Closed Multi-Lingual Floor Sign |
Legend | CLOSED |
Sign Shape | Rectangular |
Printed Language | English; French; Spanish; German |
Sign Background Color | Yellow |
Double Sided | Yes |
Application | Janitor Cart; Storage |
Material | Plastic |
Mounting Style | Hanging |
Standards | OSHA; ANSI |
Description
Lightweight, versatile floor sign makes a heavy statement about safety. Closed warning message on the two-sided sign is imprinted in English, French and Spanish for effective communication to broad audiences. Floor sign works well in narrow areas. Flexible locking-style hanger makes sign stationary and visible from all directions. Folding design allows convenient storage or transport on a janitor cart (sold separately). Durable plastic construction will not rust, corrode or fade. Two-sided, bright-yellow design meets OSHA requirements. ANSI compliant multilingual graphics warn of nearby hazardous area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Bench Can, 1 Gal., Galvanized Steel, Red (B604)
- NMC Danger Do Not Operate Tag, Pk25 (RPT1ST)
- NMC Danger Pesticide Peligro Keep Out No En (DPSA1RC)
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, 2XL (J100SP-3CM-HVB-TL-2XL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YWCT)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Sign, 26 in H, 11 in W, HDPE, Rectangle, English, French, Spanish, 1867505 (1867505)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- Rubbermaid Commercial Floor Signs