Shop All Carts, Caddies & Accessories
This Product is Discontinued
Rubbermaid Commercial
Cleaning Cart Kit, Black, Polypropylene (Discontinued)
Mfr # 1784284
Zoro # G2125947
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cart Product Grouping Janitorial Cart
- Shelf Count 3
- Cart Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
- Color Black
- Trash Bag Capacity 34 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1784284
- Zoro # G2125947
- UPC # 086876211092
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 48 1/4 in |
Overall Width | 29 in |
Wheel Diameter | 8 in |
Caster Dia. | 4 in |
Overall Height | 27 in |
Overall Depth | 48 in |
Caster Diameter | 4 in |
D x W x H | 48 in x 29 in x 27 in |
Description
Microfiber Janitor Cart, Overall Depth 48 in, Overall Height 27 in, Includes Charging Bucket, 48 in to 72 in Quick-Connect Handle with Quick-Connect Frame, Set of 5 qt Pails in Red, Blue, Yellow, and Green, (12) 16 in x 16 in Microfiber Cloths in Red, Blue, Yellow, and Green, Includes Shelves Yes, Includes Waste Container Yes, Lockable Yes, Number of Shelves 3, Waste Container Capacity 34 gal, Overall Width 29 in, Frame Color Black, Lock Type Lockable, Weight 112 lb, Wheel Type Pneumatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.