Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Cleaning Cart, High Cap, 4 Casters, 21-3/4"x49-3/4"x38-3/10"
Mfr # RCP9T7200BK
Zoro # G101847044
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic; Aluminum
- Overall Width 21.8"
- Features Rust Resistant; Tool Holder; Easy-grip Handle
- Caster Dia. 4"; 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9T7200BK
- Zoro # G101847044
- UPC # 86876180572
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 21.8" |
Caster Dia. | 4"; 8" |
Overall Height | 38.3" |
Overall Depth | 49.8" |
Details
Color | Black |
Material | Plastic; Aluminum |
Item | High Capacity Cleaning Cart |
Features | Rust Resistant; Tool Holder; Easy-grip Handle |
Caster Configuration | 4 |
Includes | High Capacity Cleaning Cart; 2 x Removable 10 Quart Disinfecting Caddies |
Description
Cleaning cart offers a flexible, high-capacity storage and tool organization with 5 cubic feet of storage space. Lock 'N Go bucket attachment secures your cleaning bucket. Rubber Tool Grips hold handles upright. Cart includes two removable, 10 Quart Disinfecting Caddies. Aluminum and structural web plastic construction is nonrusting and easy to clean. Comfort Grip cart handle provides easy maneuverability and includes lobby dustpan/vacuum holder. Hooks hold up to four Safety Signs. Cleaning cart rolls on 4" swivel casters and 8" wheels. Large platform can be adjusted to hold the Rubbermaid WaveBrake buckets and wringers as well as microfiber buckets. Platform could also accommodate 32 to 55 gallon Rubbermaid Brute Containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- FEIN Cassette Filter, HEPA, Paper, 10-3/4" H (31345274010)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- THE BRUSH MAN 36” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2936)
- RUBBERMAID COMMERCIAL Janitor Cart, Black, Plastic/Aluminium (FG9T7200BLA)
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Yllw, Vinyl (1966881)
- RUBBERMAID COMMERCIAL Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow (FG9W8700YEL)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- MILLER MFG Duratote Box NEON GREEN (1143-NG)
- Rubbermaid Commercial Carts, Caddies & Accessories