Shop All Bathroom Cleaners
Rubbermaid Commercial
Clean Seat Foaming Refill, 400ml
Mfr # FG402312
Zoro # G7788755
product price: $16.69
/ea
Sold in multiples of 12 for $200.28
$200.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Container Type Tub
- Cleaner Form Foam
- Primary Chemical Alcohol
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402312
- Zoro # G7788755
- UPC # 763905023122
- Country of Origin Netherlands
- Category Bathroom Cleaners
Dimensions
Container Size | 400 mL |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Tub |
Item | Restroom Surface Cleaner |
Cleaner Form | Foam |
Primary Chemical | Alcohol |
Cleaner Container Type | Tub |
Recommended Dilution | Ready to Use |
Net Weight | 11.90 lb |
Product Series | FG402310/43XC36 |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Nonflammable | Yes |
Properties | Nonflammable |
Description
Multi-Surface Bathroom Cleaner, Restroom Surface Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Tub, Container Size 400 mL, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, Product Series FG402310/43XC36, Nonflammable Yes, NSF Rating Not Rated, Net Weight 11.90 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- TILELAB 1 Lb. Crystals Sulfamic Acid Cleaner (TLSACRA1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BFRE-1)
- BRONCO Trash Can Lid, 44 gal Rnd Trash Can Lid (84104514)
- RUBBERMAID COMMERCIAL Spray Refill, f/CleanSeat Spray Dispenser, 400ml, , PK 12 (RCP402537)
- RUBBERMAID COMMERCIAL Clean Seat Spray Refill, 400ml (FG402537)
- BOARDWALK In-Tank Automatic Bowl Cleaner, PK12 (BWKABCBX)
- CLOROX Original Scent Disinfecting Bathroom Cleaner 30 oz (08033)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- CLOROX 10CT Wand Head Refill (31620)
- DIVERSEY Bathroom Cleaner and Scale Remover, 2.5 Liter, Purple, PK 2 (DVO93172650)
- Rubbermaid Commercial Bathroom Cleaners