Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black
Mfr # FG257088BLA
Zoro # G4065465
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 39.75"
- Width 12.25"
- Color Black
- Material Plastic; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG257088BLA
- Zoro # G4065465
- UPC # 86876166873
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 39.75" |
Width | 12.25" |
Details
Capacity | 1 gal |
Color | Black |
Material | Plastic; Steel |
Weight | 11.9 lbs |
Description
Rubbermaid® Commercial GroundsKeeper Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIO Clamp-On Umbrella (UB44-75-1)
- CLEAN STRIKE 36-inch Insulated 1/4-inch Lance with M22 Adapters (CS-1057)
- TORO Toro 274628 PowerJet Leaf Blower Leaf Blower (274628)
- ANNIN FLAGMAKERS Braided Halyard, 3/8 In.Dia, White (803506)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- RUBBERMAID COMMERCIAL GroundsKeeper Tuscan Receptacle, 13 x 13 x 38.38, Black (FG9W3000BLA)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver (FG9W3200SSBLA)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 6-11/16 gal., Black (FG9W3400BLA)
- RUBBERMAID COMMERCIAL Infinity Ultra-High Capacity Smoking Receptacle, 6.7gal, 41.5"H, Black (FG9W3400BLA)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Tan (FG257088BEIG)
- SMOKERS OASIS Cigarette Receptacle, 1-3/4 gal., Black (TBH04)
- Rubbermaid Commercial Smoking Receptacles & Shelters