Shop All Slip, Trip & Fall Hazard Signs
Rubbermaid Commercial
Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK
Mfr # FG611277YEL
Zoro # G506439721
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Height 25"
- Sign Material Plastic
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG611277YEL
- Zoro # G506439721
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 11" |
Height | 25" |
Details
Sign Material | Plastic |
Sign Background Color | Yellow |
Description
The Rubbermaid Commercial 2-Sided Floor Safety Sign with "Caution Wet Floor" Imprint is lightweight and versatile. The caution sign makes a heavy statement about safety. The 25-inch model is suitable for use in narrow areas. The folding design allows for convenient storage or transport on a janitor cart. Each of the wet floor signs has caution warning messages imprinted in easy-to-read lettering for effective communication. The warning sign features durable plastic construction that will not rust, corrode, or fade. The 2-sided, bright yellow design meets OSHA requirements. The flexible locking-style hanger makes the sign stationary and visible from all directions. Measures 12" deep when open.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, Yellow, 4 to 6 In (4097-D)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X0025CS)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- RUBBERMAID COMMERCIAL Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, French, Spanish (FG627677YEL)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Plastic, Rectangular (RCP611200YWCT)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Floor Sign, 25" Height, 11" Width, Rectangular (RCP611200YW)
- NMC Caution Not A Step Sign, C567A (C567A)
- LYLE Reflective Open Hole Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0330-RA_10X7 (LCU4-0330-RA_10X7)
- NMC Danger Keep Off Sign, D450A (D450A)
- Rubbermaid Commercial Slip, Trip & Fall Hazard Signs