Shop All Floor Signs
Rubbermaid Commercial
Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow
Mfr # FG611277YEL
Zoro # G5230301
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution—Wet Floor
- Width 11"
- Height 25"
- Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG611277YEL
- Zoro # G5230301
- UPC # 86876141702
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11" |
Height | 25" |
Details
Legend | Caution—Wet Floor |
Color | Yellow |
Material | Plastic |
Weight | 2.315 lbs |
Description
Rubbermaid® Commercial Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Traffic Flag, Handle, Nylon (55300)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- SHOES FOR CREWS Rubber Boots, Black, 15, Unisex, 10" H, PR (885999105086)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, 4-Sided, Plastic, 12 x 16 x 38, Yellow (FG611477YEL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YW)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- RUBBERMAID COMMERCIAL Multilingual "Caution" Floor Sign, Plastic, 11x12x25, Bright Yellow (FG611200YEL)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- Rubbermaid Commercial Floor Signs