Shop All Plate Casters
Rubbermaid Commercial
Caster Kit, 5 In Dia, PK2
Mfr # GRFG9W71L1GRAY
Zoro # G8904716
product price: $48.95
/pk 2, $24.48/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FG9W7100BLA
- Includes Hardware
- Fits Brand Rubbermaid Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # GRFG9W71L1GRAY
- Zoro # G8904716
- UPC # 836513003647
- Country of Origin China
- Category Plate Casters
Details
Item | Caster Kit, 5" Dia |
For Use With Mfr. Model Number | FG9W7100BLA |
Includes | Hardware |
Fits Brand | Rubbermaid Commercial |
Description
Caster Kit, 5 In. Dia, Includes Hardware, For Use With Grainger Item Number 1FYG4, For Use With Mfr. Model Number FG9W7100BLA, Fits Brand Rubbermaid Commercial, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- CAMPBELL CHAIN & FITTINGS Campbell Electrogalvanized Malleable Iron Wire Rope Clip 1-1/2 in. L (T7670439)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4608L40000)
- RUBBERMAID COMMERCIAL Swivel Caster for Ingredient Bin (GRFG3600L40000)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- RUBBERMAID COMMERCIAL Caster, Heavy Duty, Swivel, 5" (GRFG29933)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 265 lb (NG05QDP125TLTP01)
- Rubbermaid Commercial Plate Casters