Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black
Mfr # RCP315488BLA
Zoro # G101825974
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 15"
- Overall Width 10.9"
- Overall Height 7.4"
- Features Ergonomic Design; Comfortable; Handle; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP315488BLA
- Zoro # G101825974
- UPC # 86876193695
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 15" |
Overall Width | 10.9" |
Overall Height | 7.4" |
Details
Color | Black |
Item | Deluxe Carry Caddy |
Features | Ergonomic Design; Comfortable; Handle; Heavy Duty |
Description
All-purpose caddy is perfect for carrying tools or cleaning supplies. It conveniently fits on cleaning and housekeeping carts. Heavy-duty construction securely holds up to eight 32 oz. spray bottles and other common cleaning tools. Ergonomic handle design provides comfortable fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- COLGATE-PALMOLIVE Colgate-Palmolive CPC153122 Fabuloso Multi-Use Cleaner; Purple (CPC153122)
- WECHEM Non-Acid Bowl/Bath Cleaner, PK12 (D100Q)
- SANITAIRE Upright Vacuum, 7A, Allergen Fliter, 120V (SC688B)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- RUBBERMAID COMMERCIAL Rubbermaid High Security Healthcare Cleaning Cart (FG9T7500BLA)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- RUBBERMAID COMMERCIAL Janitor Cart, Vinyl Bag, 3 Shelves, 21-3/4"x46"x38-3/8", BK/YW (RCP617388)
- RUBBERMAID COMMERCIAL Cleaning Cart, High Cap, 4 Casters, 21-3/4"x49-3/4"x38-3/10" (RCP9T7200BK)
- RUBBERMAID COMMERCIAL Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray (FG199300GRAY)
- Rubbermaid Commercial Carts, Caddies & Accessories