Shop All Sponges and Scouring Pads
Rubbermaid Commercial
Carpet Bonnet, w/Scrub Strips, Low Profile, 17" D WE, PK 5
Mfr # RCPP26700WHCT
Zoro # G502451314
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Cleaning Pad
- Diameter 17"
- Features Chemical Resistant
- Application Scrubbing; Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPP26700WHCT
- Zoro # G502451314
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Diameter | 17" |
Details
Item | Green Strips 17" Carpet Bonnet |
Color | White |
Type | Cleaning Pad |
Features | Chemical Resistant |
Application | Scrubbing; Carpet |
Description
Use this low-profile carpet bonnet with a standard rotary floor machine for intensive carpet maintenance. Green scrub strips add more scrubbing action for improved cleaning performance. The low-profile design provides improved operator control on rotary floor machines from 175 to 300 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door Stainless Steel (Z650-Z2000)
- LYSOL Liquid 32 fl oz (1 quart) Mold/Mildew Remover, 12 PK (RAC78915CT)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- CONTINENTAL COMMERCIAL PRODUCTS Medium-Duty Sponge N' Scrubber, 3 3/8 x 6 1/4, Yellow/Green, PK24 (SS650/24)
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- CHORE BOY Chore Boy Golden Fleece (10811435002173)
- U.S. PUMICE US Pumice Pumie Toilet Ring Remover Gray (TBR-6)
- POPULAR LIFE Kleen Mitt, Fine Grade Scouring Pad White Mitt, Left Hand (PL-MS-KMWM-5-LHGL)
- TOUGH GUY Cleaning Brick, 5-3/4"L, Nylon, Black, PK20 (2NTJ8)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- Rubbermaid Commercial Sponges and Scouring Pads