Shop All Floor Machine Pads
This Product is Discontinued
Rubbermaid Commercial
Carpet Bonnet, 17 In, White (Discontinued)
Mfr # FGP11700WH00
Zoro # G3287444
This Product is Discontinued
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family White
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Size 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGP11700WH00
- Zoro # G3287444
- UPC # 086876089738
- Country of Origin Unknown
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Machine Size | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Carpet Cleaning |
Floor Machine Pads Color Family | White |
Pad/Brush Shape | Round |
Item | Carpet Bonnet |
Speed | 175 to 300 rpm |
For Use With | Bonnet Holder and Rotary Floor Machine |
Color | White |
Sub-Category | Carpet Bonnets |
Color Family | White |
Description
Carpet Bonnet, Color White, Fits Machine Size 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.