Shop All Tubs and Bins
Rubbermaid Commercial
Bus/Utility Box, 17.3" x 7" x 21.5" Brown, 100PK
Mfr # FG335192BRN
Zoro # G305674514
product price: $1,884.99
/pk 100, $18.85/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,884.99
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brown
- Standards NSF 3-A and 2-Certified
- Width 17.3"
- Height 21.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG335192BRN
- Zoro # G305674514
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Width | 17.3" |
Height | 21.5" |
Details
Item | Boxes & Bins |
Material | Plastic |
Color | Brown |
Standards | NSF 3-A and 2-Certified |
Description
Economical, ultra-durable box is ideal for collecting and transporting heavy loads. Reinforced handles, bottom and ribs help ensure structural stability. Rounded corners minimize the potential for painful bumps. Commercial dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Paring Knife, C Kimball Edition, 4" (30170-101)
- ZORO SELECT Graduated Measuring Cup, 64 Oz, SS (95640)
- MASTER GRADE 5 ½" Trimming (F-J2-0413-KP)
- BOARDWALK Deerfield Printed Paper Hot Cups, 12 oz, PK1000 (BWKDEER12HCUP)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3 in. x 7 in. x 21.5 in., Gray (FG335192GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 4.6 Gallon, 15"x20"x5", Gray (RCP3349GRA)
- RUBBERMAID COMMERCIAL Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray (RCP 3362 GRA)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", White (FG334992WHT)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", Gray (FG334992GRAY)
- RUBBERMAID COMMERCIAL Utility Bin, 4gal, Black (FG335488BLA)
- VOLLRATH White Bus Tub (52657)
- Rubbermaid Commercial Tubs and Bins