Shop All Tubs and Bins
Rubbermaid Commercial
Bus/Utility Box, 17.3 in. x 7 in. x 21.5 in., Gray
Mfr # FG335192GRAY
Zoro # G905674860
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Width 17.3"
- Height 21.5"
- Standards NSF 3-A and 2-Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG335192GRAY
- Zoro # G905674860
- UPC # 86876140996
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Width | 17.3" |
Height | 21.5" |
Details
Item | Boxes & Bins |
Material | Plastic |
Color | Gray |
Standards | NSF 3-A and 2-Certified |
Description
Economical, ultra-durable box is ideal for collecting and transporting heavy loads. Reinforced handles, bottom and ribs help ensure structural stability. Rounded corners minimize the potential for painful bumps. Commercial dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS 150SQFT Freezer Paper (392)
- DART OctaView Hinged-Lid Cold Food Containers, 28 oz, 7.94 x 7.5 x 3.2, Black/Clear, PK100, 100PK (865612-PS94)
- BAKERS PRIDE 220V-1000W (Mo) Element (L1026X)
- CMA DISH MACHINES Uc 60E/50E Drain Hose (02105.20)
- RUBBERMAID COMMERCIAL Bus/Utility Tote, 20 x 15 x 5, Gray (FG334900GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 7.125gal, Gray (FG335100GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", Gray (FG334992GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Gray, 100PK (FG335192GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray (RCP 3362 GRA)
- E-Z MIX E-Z Mix EMX-42500 2.5-Quart Mixing Pitcher; Box Of 10 (EMX-42500)
- Rubbermaid Commercial Tubs and Bins