Shop All Tubs and Bins
Rubbermaid Commercial
Bus/Utility Box, 15 in. x 20 in. x 5 in., White
Mfr # FG334992WHT
Zoro # G405674681
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Standards NSF 3-A and 2-Certified
- For Use With Rubbermaid® Commercial 3648
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG334992WHT
- Zoro # G405674681
- UPC # 86876155303
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Width | 15" |
Height | 5" |
Details
Item | Boxes & Bins |
Material | Plastic |
Color | White |
Standards | NSF 3-A and 2-Certified |
For Use With | Rubbermaid® Commercial 3648 |
Type | Lift-Off Lid |
Description
Economical, ultra-durable box is ideal for collecting and transporting heavy loads. Reinforced handles, bottom and ribs help ensure structural stability. Rounded corners minimize the potential for painful bumps. Commercial dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Reflections, Demitasse Spoon, Mirror Finish, 18/10, 4.95" , set of 12 (S1216)
- HOSHIZAKI Valve-Water Supply (4A6722-03)
- GLOBE FOOD EQUIPMENT Foot (M115)
- SAN-J INTERNATIONAL Organic Tamari Soy Sauce Packets .25 oz., PK200 (075810001059)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Gray, 100PK (FG335192GRAY)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", Gray (FG334992GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray (RCP 3362 GRA)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 4.6 Gallon, 15"x20"x5", Gray (RCP3349GRA)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", White (FG334992WHT)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Brown, 100PK (FG335192BRN)
- WINCO 20 in x 15 in x 5 in Black Bus Box (PL-5K)
- Rubbermaid Commercial Tubs and Bins