Shop All Mop Wringers
Rubbermaid Commercial
Bucket, w/Wringer, WaveBrake, 35Qrt, 16-3/4"x20"x20-1/2", YW
Mfr # RCP759088YEL
Zoro # G902448792
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Capacity 35 qt
- Overall Length 20"
- Overall Width 16.8"
- Material Tubular Steel; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP759088YEL
- Zoro # G902448792
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 20" |
Overall Width | 16.8" |
Overall Height | 20.5" |
Details
Wringer Color | Yellow |
Wringer Capacity | 35 qt |
Item | Mop Bucket and Wringer Combination |
Material | Tubular Steel; Plastic |
Features | Splash Resistant; Handle |
Description
The WaveBrake Institutional Combo with mop bucket and wringer reduces splashing up to 80 percent, which means a safer environment, cleaner floors and improved productivity. Massive capacity is designed for the large cleaning jobs. Foot-pedal water evacuation is conveniently located so no lifting is required. Included dirty water bucket keeps dirty water separate from clean water. Built-in handles and sink ledge allow you to lift and empty the mop bucket easily, with less strain. Mop bucket/wringer system is made of premium tubular steel and structural web-molded plastic. Pour spout helps prevent water from spilling onto floors while emptying dirty water, to help floor remain dry and safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Blue, 22 in Dia, Open Top, Polyethylene (FG263200BLUE)
- CASCADE Dishwashing Detergent, 75 oz., Fresh, PK7 (59535)
- BEST SANITIZERS High-Foaming Chlorinated Cleaner, 55 gal. Drum, Chlorine (BSI2003)
- ESSITY PROFESSIONAL HYGIENE N.A. TISSUE, BATH, 2PLY, 48RL, WH (TM1601A)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Black, Plastic (1863896)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- RUBBERMAID COMMERCIAL Mop Wringer, Gray, Plastic (2132425)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Green, Plastic (FG758888GRN)
- RUBBERMAID COMMERCIAL 44 qt Down Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG757688YEL)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Yellow, Plastic (2PYH7)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers