Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Brute Utility Container Caddy Bag, Yellow
Mfr # RCP264200YW
Zoro # G107203394
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Overall Depth 20"
- Overall Height 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP264200YW
- Zoro # G107203394
- UPC # 86876015621
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Depth | 20" |
Overall Height | 20.5" |
Details
Color | Yellow |
Material | Nylon |
Item | Brute Utility Container Caddy Bag |
Description
Caddy Bag provides storage for everything from wet floor signs to spray bottles to extra can liners and all the other cleaning supplies needed for onthego cleaning It securely attaches around Rubbermaid Brute round containers 12 pockets of various sizes accommodate most cleaning supplies Durable, nylonreinforced vinyl is strong and easy to keep clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE CleanCare Bath Tissue, 12PK (KCC54151)
- GENUINE JOE 33 gal Trash Bags, 0.65 mm, 250 PK (GJO02150)
- ZEP Spray Streak-Free Glass Cleaner, Blue, 12 PK (ZPEZU112032CT)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 9100000280 (GSQ2025TN2)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Brown, Vinyl (1966885)
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black (FG617388BLA)
- RUBBERMAID COMMERCIAL Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2in. W, Canvas/Vinyl (1966888)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- JONES STEPHENS Utility Tote Tray, 10" x 15" x 5" (T60100)
- Rubbermaid Commercial Carts, Caddies & Accessories