Shop All Trash Cans
Rubbermaid Commercial
BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Red
Mfr # FG265500RED
Zoro # G3956009
product price: $106.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Container Shape Round
- Material Plastic
- Height 33 in
- Width 26 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG265500RED
- Zoro # G3956009
- UPC # 086876203103
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 26 3/8 in |
Length | 32-7/8 in |
Trash Can Dia./Width | 26-1/2" |
Width/Diameter | 26 1/2 in |
Diameter | 26 1/2 in |
Description
Trash Can, Round, Open, 55 gal, Red, Height 33 in, Width/Diameter 26 1/2 in, Plastic, Plastic, UV Protectant, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement 8 Rear Wheel for Janitor Cart (RP9039)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Brass, 10 in L Overall, 12 PK (05147)
- SCOTT Scott Toilet Paper 12Ct (07805)
- MIDWEST RAKE Speed Squeegee, 18 in, Flat Stiff (47750)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Gray, 26 1/2 in Dia, Open Top, Plastic (FG265500GRAY)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Green (FG265500DGRN)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- RUBBERMAID COMMERCIAL 1,250 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1500BLA)
- REV-A-SHELF Accessory, Black, Plastic (RV-1024-18-52)
- Rubbermaid Commercial Trash Cans