Shop All Trash Can Dollies
Rubbermaid Commercial
Brute Square Dolly, f/28/40/50 Gal, 17-1/4"x6-1/4", Black
Mfr # RCP353000BK
Zoro # G901846698
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Plastic
- Type Dolly
- Height 6.3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP353000BK
- Zoro # G901846698
- UPC # 86876044355
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Height | 6.3" |
Width | 17.3" |
Details
Load Capacity | 300 lb |
Material | Plastic |
Type | Dolly |
Item | Brute Square Container Dolly |
Color | Black |
Description
Brute Square Dolly delivers easy mobility and maneuverability of heavy loads for Brute Square 28 gallon and 48 gallon Containers without lids (3526, 3536). All plastic, professional-grade construction resists rust, chipping and denting. Heavy-duty wheels with swivel capabilities are designed for ease of mobility. Dolly offers up to a 300 lb. continuous static load rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- MONARCH Knit Wipers - White - New - 10lb Box (N-WPKSM-10)
- PIG Sorbents, 3 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (25201)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- RUBBERMAID COMMERCIAL Dolly, Black (RUB129)
- RUBBERMAID COMMERCIAL Dolly, Brute Tandem, 40 Gal. Cap, 20-13/16"x45-5/16"x8-3/4", BK (RCP264600BK)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- RUBBERMAID COMMERCIAL Brute Round Twist On/Off Dolly, 250 lb Capacity, 18dia x 6.63h, Black (FG264000BLA)
- RUBBERMAID COMMERCIAL Container Dolly, 1 Max. Container, Red (1997410)
- RUBBERMAID COMMERCIAL Brute Container Dolly, 250 lb., Fits 40 gal. (FG353000BLA)
- ALPINE INDUSTRIES 32 Gallon Trash Can Dolly (ALP471-32-DOLLY-2pk)
- Rubbermaid Commercial Trash Can Dollies