Shop All Recycling Bins
Rubbermaid Commercial
Brute Recycling Container, 32 gal., Blue, Blue, Plastic
Mfr # RUB141CBLU
Zoro # G4926866
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB141CBLU
- Zoro # G4926866
- UPC # 086876194272
- Country of Origin United States
- Category Recycling Bins
Details
Item | Brute Recycling Container,32 gal.,Blue |
Color | Blue |
Material | Plastic |
Description
Brute Recycling Container,32 gal.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 16" Ceiling Squeegee (77164)
- FIBERLINK Absorbent Pad, Universal, HW, Box, PK100 (PPUB12D)
- TOUGH GUY Automatic Paper Towel Dispenser Key (39E966)
- WERTH SANITARY SUPPLY Bio-Based Floor Clnr/ Spray Buff, 1 qt, PK12 (120600)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG395873BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Bronze Vein/Satin Alum (2007918)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- Rubbermaid Commercial Recycling Bins