Shop All Trash Can Lids
Rubbermaid Commercial
Brute 55-gallon Container Lid, Gray, Plastic
Mfr # RCP265400GYCT
Zoro # G801846743
product price: $143.99
/pk 3, $48.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Brute 55 gallon Containers (2655)
- Lid Shape Round
- Color Gray
- Features Strong; Snaps On; Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Self Draining; Stackable
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP265400GYCT
- Zoro # G801846743
- Country of Origin United States
- Category Trash Can Lids
Details
For Use With | Rubbermaid Brute 55 gallon Containers (2655) |
Lid Shape | Round |
Color | Gray |
Item | Brute 55-gallon Container Lid |
Features | Strong; Snaps On; Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Self Draining; Stackable |
Material | Plastic |
Description
Lid features a strong, snap-on design for secure fit and safe handling. All-plastic, professional-grade construction will not rust, chip or peel and even resists dents. Self-draining channels prevent water from pooling, reducing still-water buildup. Flat design with ridges is stable for stacking. Lid fits Rubbermaid Brute 55 gallon containers (2655) (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/4" x 7" B-Series Wide Brass Stripper Brush, Soft Grip (BB2)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK6 (PL9295/06)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG264560GRAY)
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic (FG260900GRAY)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Beige (RCP266400BG)
- BRONCO 55 Gal Trash Can Lid, Yellow (84105604)
- Rubbermaid Commercial Trash Can Lids