Shop All Trash Can Lids
Rubbermaid Commercial
Brute 55-Gallon Container Lid, 29.1" W/Dia, Gray, Plastic; High-density Polyethylene (HDPE)
Mfr # RCP265400GY
Zoro # G401846525
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Brute 55 gallon Containers (2655)
- Lid Shape Round
- Color Gray
- Width/Diameter 29.1"
- Standards NSF; USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP265400GY
- Zoro # G401846525
- UPC # 86876016505
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 29.1" |
Height | 2.1" |
Length | 26.9" |
Details
For Use With | Rubbermaid Brute 55 gallon Containers (2655) |
Lid Shape | Round |
Color | Gray |
Item | Brute 55-Gallon Container Lid |
Standards | NSF; USDA |
Material | Plastic; High-density Polyethylene (HDPE) |
Features | Snaps On; Rust Resistant; Chip Resistant; Peel Resistant; Dent Resistant; Stackable; Fade Resistant; Warp Resistant; Crack Resistant; Crush Resistant |
Description
Lid features a strong, snap-on design for secure fit and safe handling. All-plastic, professional-grade construction will not rust, chip or peel and even resists dents. Self-draining channels prevent water from pooling, reducing still-water buildup. Flat design with ridges is stable for stacking. Lid fits Rubbermaid Brute 55 gallon containers (2655) (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Vacuum Bag, Paper Bag, 10 PK (100331)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- DEWALT Vacuum Filter, 5 15/16 in H (DXVA25-1041)
- RUBBERMAID COMMERCIAL 32 Gal Trash Can Lid, Gray, Plastic (FG263100GRAY)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container Combo Top, 12.1" W/Dia, Blue (RCP1788372)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Blue, Resin, 0 Openings (1779733)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, White, Resin, 0 Openings (FG263100WHT)
- RUBBERMAID COMMERCIAL 16 gal, 23 gal Dome Trash Can Lid, 11 1/4 in W/Dia, Gray, Polypropylene, 0 Openings (FG268888LGRAY)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- Rubbermaid Commercial Trash Can Lids