Shop All Trash Can Lids
Rubbermaid Commercial
Brute 44-Gallon Container Lid, Gray, Plastic
Mfr # RCP264560GRY
Zoro # G801859309
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Features Snap Lock; Self Draining; Strong; Easy to Clean; Fade Resistant; Warp Resistant; Crack Resistant; Crush Resistant; UV Resistant
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP264560GRY
- Zoro # G801859309
- UPC # 86876187465
- Country of Origin United States
- Category Trash Can Lids
Details
Color | Gray |
Item | Brute 44-Gallon Container Lid |
Features | Snap Lock; Self Draining; Strong; Easy to Clean; Fade Resistant; Warp Resistant; Crack Resistant; Crush Resistant; UV Resistant |
Material | Plastic |
Description
Lid for Brute 44-gallon Containers feature self-draining channels that prevent water from pooling and reduce still water buildup on top of the lid. Strong, snap-lock design allows secure, safe handling. Easy-to-clean, seamless all-plastic construction will not fade, warp, crack or crush. It features a UV inhibitor for a long life in extreme environments. Ridges enable stacking of Brute containers (sold separately) to provide a space-efficient storage solution
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA 5.75Oz Lava Powered Hand Soap (10085/290098)
- TOUGH GUY TOUGH GUY Black 30" Floor Squeegee (1ZCA4)
- METROPOLITAN VACUUM MetroVac Cloth Collection Bags for Vac 'N, Blo® Commercial Vacuum Cleaner (120-143987)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- RUBBERMAID COMMERCIAL Slim Jim Paper Recycling Container Lids, 20.5" W/Dia, Blue, Resin (RCP270388BECT)
- RUBBERMAID COMMERCIAL Brute 20-gallon Container Lid, 19.9" W/Dia, Gray, Plastic (RCP261960GY)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- RUBBERMAID COMMERCIAL 32 Gal Flat Top Lid, Blue, Plastic (FG263100BLUE)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 20 Gallon Gray (2001-GY)
- Rubbermaid Commercial Trash Can Lids